Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Cyber Power CyberShield CS24U12V 12V 7Ah UPS Battery
Mfr # CYBERPOWER-CYBER SHIELD CS24U12V
Zoro # G004895036
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # CYBERPOWER-CYBER SHIELD CS24U12V
- Zoro # G004895036
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features: ajc brand replacement compatible with a cyber power cybershield cs24u12v ups battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by cyber power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reinforced Cable for Micro-USB, 6 ft. (131 1322 DW2)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS26500-ACC Replacement Battery For Schneider Electric Accutech AP10 DP20 GP10 (LS26500-ACC)
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, 19 x 10.5, Black (KCS51306)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 15W, 70/25V (SPC15T)
- BATTERY CLERK AJC® Kung Long WP12-34W 12V 8Ah Sealed Lead Acid Battery (KUNG LONG-WP12-34W)
- BATTERY CLERK AJC APC APC BACK UPS SMC1500C 1500VA 120V UPS Replacement Battery 12Ah, 12V, F2 (AJC-D12S-I-0-192875)
- BATTERY CLERK AJC® Panasonic LCR6V4BP2 6V 4.5Ah Sealed Lead Acid Battery (PANASONIC-LCR6V4BP2)
- BATTERY CLERK AJC® CSB XTV1272 XTV 12V 8Ah Sealed Lead Acid Battery (CSB-XTV1272 XTV)
- BATTERY CLERK AJC® APC Back-UPS 750 BE750G 12V 7Ah UPS Battery (Back-750-BE750G-APC-12V-7Ah-UPS)
- BATTERY CLERK AJC® PowerSonic PS-121000U 12V 100Ah Sealed Lead Acid Battery (POWER-SONIC-PS-121000U)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery for Johnsons IFC-640 Fire Alarm System - 6 Pack (ML12-12F2MP62723765612117)
- Battery Clerk Sealed Lead Acid Batteries