Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® CSB HR1221WF2 12V 5Ah UPS Battery
Mfr # CSB-HR1221WF2-CSB-12V-5Ah-UPS
Zoro # G504891361
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # CSB-HR1221WF2-CSB-12V-5Ah-UPS
- Zoro # G504891361
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc csb hr1221wf2 12v 5ah ups battery features: ajc brand replacement compatible with a csb csb hr1221wf2 ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by csb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Video Converter, VGA to BNC (VGABNC)
- ENERGIZER Battery, CRV3 Size, Lithium, 3VDC, PK2 (ELCRV3BP2)
- KANTEK Deluxe CPU Stand, Black (CS270B)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Yuasa YTZ14S (YTZ14S1047)
- BATTERY CLERK AJC Ritar RT640S Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191550)
- BATTERY CLERK AJC® Xtreme Power Conversion XVRT-1500 12V 9Ah UPS Battery (XTREME POWER-XVRT-1500)
- BATTERY CLERK AJC® APC Smart-UPS 2200XL 12V 18Ah UPS Battery (APC-SMARTUPS 2200XL)
- BATTERY CLERK AJC® Vision CP1290, CP 1290 12V 9Ah UPS Battery (CP1290-F2-Vision-12V-9Ah-UPS)
- BATTERY CLERK AJC APC SMT1500RM2UC SMART-UPS UPS Battery, 9ah, 12V (AJC-D9S-F2-I-0-192884)
- BATTERY CLERK AJC® Ritar 6V 4.5Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4.5Ah-Ritar-6V-4.5Ah-SLA)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup (ML4-6929)
- Battery Clerk Sealed Lead Acid Batteries