Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® CSB GPL-1272-F2 12V 7Ah Sealed Lead Acid Battery
Mfr # CSB-GPL-1272-F2
Zoro # G304910163
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # CSB-GPL-1272-F2
- Zoro # G304910163
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc csb gpl-1272-f2 12v 7ah sealed lead acid battery features: ajc brand replacement compatible with a csb gpl-1272-f2 sealed lead acid battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by csb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Headset Battery, TV EARS 5.0 TV EARS 873413, TV EARS C873413 (HS-TVE5)
- LOWELL SM Generator (SMG-2)
- SIMPLY45 Pass Through Crimper for UTP Plugs - 1Ea/Blister (SIM-S45-C100)
- RACECEIVER RACEceiver RCVHS500 Premium Helmet Speaker Kit (RCVHS500)
- BATTERY CLERK AJC® Kung Long WP12-34W 12V 8Ah Sealed Lead Acid Battery (KUNG LONG-WP12-34W)
- BATTERY CLERK AJC Duracell DURHR12-325C-FR-A Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191182)
- BATTERY CLERK AJC® Eagle Picher CF-6V4.5 Sealed Lead Acid - AGM - VRLA Battery (EAGLEPICHER-CF-6V4.5)
- BATTERY CLERK AJC® 6V 4.Ah Sealed Lead Acid - AGM - VRLA Battery (AJC BATTERY-6 VOLT 4AH)
- BATTERY CLERK AJC® CSB HR1221WF2 12V 5Ah UPS Battery (CSB-HR1221WF2-CSB-12V-5Ah-UPS)
- BATTERY CLERK AJC® Eagle Picher CF-12V7.2 Sealed Lead Acid - AGM - VRLA Battery (AJC-D7S-J-1-139496)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Briggs Stratton 193463GS (ML18-12XRP7)
- Battery Clerk Sealed Lead Acid Batteries