Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® CSB GP6120 F2 6V 12Ah Sealed Lead Acid Battery
Mfr # AJC-C12S-A-1-154557
Zoro # G404909838
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-C12S-A-1-154557
- Zoro # G404909838
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a csb gp6120 f2 sealed lead acid battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by csb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 22AWG (2808)
- PANASONIC 1.2V 2000mAh AA NiMH Battery HHR-210AA/B HHR-210AAB HHR210AAC4B (HHR-210AAB)
- DYNAMICFUNCTION 3 ft. Display Port to DVI Converter Cable (DY172377)
- PANASONIC Inner Blade for Vortex Shaver, WES9068PC (WES9068PC)
- BATTERY CLERK AJC® APC Smart-UPS SC 420VA SC420 12V 7Ah UPS Battery (Smart-SC-420VA-SC420-APC-12V-7Ah-UPS)
- BATTERY CLERK AJC Vision CP12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139708)
- BATTERY CLERK AJC® Fiamm 12FGH36, 12 FGH 36 12V 9Ah UPS Battery (FIAMM-12FGH36)
- BATTERY CLERK AJC Duracell DURA12-12F2 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-V-0-191157)
- BATTERY CLERK AJC® Panasonic LC-R067R2P, LCR067R2P 6V 7Ah Emergency Light UPS Battery (PANASONIC-LC-R067R2P LCR067R2P)
- BATTERY CLERK AJC® Vision CP1232, CP 1232 12V 3.2Ah UPS Battery (CP1232-Vision-12V-3.2Ah-UPS)
- MIGHTY MAX BATTERY 12V 4AH Battery Replaces Suzuki RG Gamma 125 86-90 - 2PK (MAX3857499)
- Battery Clerk Sealed Lead Acid Batteries