Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® CSB GP1272F2, GP 1272 12V 8Ah UPS Battery
Mfr # GP1272F2-CSB-12V-8Ah-UPS
Zoro # G704896296
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # GP1272F2-CSB-12V-8Ah-UPS
- Zoro # G704896296
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc csb gp1272f2, gp 1272 12v 8ah ups battery features: ajc brand replacement compatible with a csb gp1272f2 ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by csb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 1.3Ah, UB1213, F1 (Faston Tab) Terminal, AGM Type (D5738)
- MOXA 4Port Rs-232/422/485 Serial Dvc Srvr, 10/100Mbaset, 1Kv, Nport Ia5450A-T (NPort IA5450A-T)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 3.3Ah (47029)
- NINTENDO Nintendo - Switch - Animal Crossing: New Horizons Edition 32GB Console (HADSKEAAA)
- BATTERY CLERK AJC® Leoch DJW6-10 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-10)
- BATTERY CLERK AJC® PowerWare PWHR1234W2FR 12V 9Ah UPS Battery (POWERWARE-PWHR1234W2FR)
- BATTERY CLERK AJC® Ritar 6V 4Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4Ah-Ritar-6V-4.5Ah-SLA)
- BATTERY CLERK AJC® Energizer ER-HT400 Home Theater 6V 4.5Ah UPS Battery (ENERGIZER-ER-HT400 HOME THEATER)
- BATTERY CLERK AJC UltraTech Ut-1270 Lawn and Garden Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-R-0-183040)
- BATTERY CLERK AJC® Eagle Picher CF-6V10 Sealed Lead Acid - AGM - VRLA Battery (AJC-C12S-J-1-138517)
- MIGHTY MAX BATTERY 12V 10AH Replaces GS Portalac TPH12100 With 12V Solar Panel (MAX3465985)
- Battery Clerk Sealed Lead Acid Batteries