Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® CSB GP1245 F2 12V 5Ah Sealed Lead Acid Battery
Mfr # GP1245-F2-CSB-12V-5Ah-SLA
Zoro # G604910467
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # GP1245-F2-CSB-12V-5Ah-SLA
- Zoro # G604910467
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc csb gp1245 f2 12v 5ah sealed lead acid battery features: ajc brand replacement compatible with a csb gp1245 f2 sealed lead acid battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by csb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Motorized Varifocal Dome, Camera, 12V, 5MP (VTD-T4D6HR5MD)
- ILC Replacement for Panasonic Br2/3a Battery (BR2/3A BATTERY PANASONIC)
- BATTERY CLERK AJC® Sigmas SP6-12HR SP 6-12HR 6V 12Ah Sealed Lead Acid Battery (SIGMASTEK-SP6-12HR SP 6-12HR)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery - 6 Pack (ML4-6MP687234)
- BATTERY CLERK AJC B&B BP17-12 B1 Sealed Lead Acid Replacement Battery 22Ah, 12V, NB (AJC-D22S-B-0-173557)
- BATTERY CLERK AJC® Powervar ABCEG251-11 12V 8Ah UPS Battery (POWERVAR-ABCEG251-11)
- BATTERY CLERK AJC® Sigmas SP12-9HR, SP 12-9HR 12V 9Ah Emergency Light UPS Battery (SP12-9HR-Sigmas-12V-9Ah-UPS)
- BATTERY CLERK AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery (HKBIL-3FM4.5)
- BATTERY CLERK AJC Elite EL701 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155519)
- BATTERY CLERK AJC® Eaton Powerware 5115 1000 12V 7Ah UPS Battery (EATON-POWERWARE 5115 1000)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Dynalock 5500 Power Supply (ML7-1219111113355)
- Battery Clerk Sealed Lead Acid Batteries