Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® CSB GP1245 12V 5Ah UPS Battery
Mfr # CSB-GP1245-CSB-12V-5Ah-UPS
Zoro # G204895782
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # CSB-GP1245-CSB-12V-5Ah-UPS
- Zoro # G204895782
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc csb gp1245 12v 5ah ups battery features: ajc brand replacement compatible with a csb csb gp1245 ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by csb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Nova GX-9-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GX-9-01)
- COMPUCESSORY Gel Mouse Pads9"X10"BlackGel (CCS55151)
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- TELEDYNAMICS Teledynamics ITT-2500-V-SL Desk with Volume Slate - Silver (ITT-2500-V-SL)
- BATTERY CLERK AJC APC ES350 12V 3.2Ah UPS Battery (AJC-D3.4S-F-0-120314)
- BATTERY CLERK AJC® Kung Long WP12-34W 12V 8Ah Sealed Lead Acid Battery (KUNG LONG-WP12-34W)
- BATTERY CLERK AJC® SigmasTek SP12-22 SP12-22HR 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-22 SP12-22HR)
- BATTERY CLERK AJC® Interstate 12V 8.5Ah 12V 9Ah Sealed Lead Acid Battery (AJC-D9S-C-0-161145)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1 (AJC-D1.3S)
- BATTERY CLERK AJC® WKA6-5F 6V 4.5Ah Sealed Lead Acid Battery (WKA6-5F-AJC-Battery-Brand-Werker-6V-4.5)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery for Securitron BPS2410 (ML5-122211111111111111111111111)
- Battery Clerk Sealed Lead Acid Batteries