Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Crown Embassy 12CE7.5 T2 12V 8Ah UPS Battery
Mfr # CROWN-12CE7.5 T2
Zoro # G904896041
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # CROWN-12CE7.5 T2
- Zoro # G904896041
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc crown embassy 12ce7.5 t2 12v 8ah ups battery features: ajc brand replacement compatible with a crown embassy 12ce7.5 t2 ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by crown embassy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Replacement Belt Clip, For Talkman T2 (IDCL-VOCMULTI)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 12 Pro Max (VTBIGPD228AP04A)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac YD9-12 (ML9-12NB19)
- JVC Retro In-Ear Wired Earbuds with Microphone (Blue) (HAF19MAH)
- BATTERY CLERK AJC® Sigmas SP12-3.5HR Sealed Lead Acid - AGM - VRLA Battery (SIGMASTEK-SP12-3.5HR)
- BATTERY CLERK AJC® GS Portalac PX12050, PX 12050 12V 5Ah UPS Battery (PX12050-GS-Portalac-12V-5Ah-UPS)
- BATTERY CLERK AJC® Leoch DJW12-7 12V 7Ah Sealed Lead Acid Battery (LEOCH-DJW12-7)
- BATTERY CLERK AJC® MK ES5-12 12V 4.5Ah Sealed Lead Acid Battery (ES5-12-MK-12V-4.5Ah-SLA)
- BATTERY CLERK AJC Lithonia ELB1228 Emergency Light Replacement Battery 35Ah, 12V, NB (AJC-D35S-A-0-170063)
- BATTERY CLERK AJC Zeus PC9-12S F1 Sealed Lead Acid Replacement Battery 9Ah, 12V, F1 (AJC-D9S-V-0-191490)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Model 294391 (ML22-12GEL445)
- Battery Clerk Sealed Lead Acid Batteries