Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® CooPower CP6-4.5 Sealed Lead Acid - AGM - VRLA Battery
Mfr # COOPOWER-CP6-4.5
Zoro # G804909827
Sold in multiples of 2 for $34.70
$34.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # COOPOWER-CP6-4.5
- Zoro # G804909827
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc coopower cp6-4.5 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a coopower cp6-4.5 sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by coopower.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC UltraPro AA Alkaline Battery, 1.5V DC, 8 Pack (ALAA8)
- MIGHTY MAX BATTERY YTX4L-BS Repl for Scooter Battery HONDA SE50 Elite (All) 50CC 87 (YTX4L-BS1111113811111115)
- SANOXY Waterproof Wireless Compatible, Bluetooth Smart Watch Phone Mate Heart Rate Tracker For iOS Android (PPT-Health6)
- MIDLAND RADIO Portable Two Way Radios, UHF Band Type (BR200X6BGC)
- BATTERY CLERK AJC® Battery Center BC-1270 12V 7Ah Sealed Lead Acid Battery (BATTERY CENTER-BC-1270)
- BATTERY CLERK AJC® Fiamm 12FGH36, 12 FGH 36 12V 9Ah UPS Battery (FIAMM-12FGH36)
- BATTERY CLERK AJC® Kung Long WP3-12 Sealed Lead Acid - AGM - VRLA Battery (KUNG LONG-WP3-12)
- BATTERY CLERK AJC® APC BackUPS ES Series BE350G (APC ES 350) 12V 3.2Ah UPS Battery (APC-BACKUPS ES SERIES BE350G (APC ES 35)
- BATTERY CLERK AJC Emergi-Lite M1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-A-1-118862)
- BATTERY CLERK AJC UPG UB1280 Sealed Lead Acid Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-R-0-183025)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery Replaces Pride BATGEL1004 (ML75-12198456)
- Battery Clerk Sealed Lead Acid Batteries