Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Conext CNB750 (12 V, 8 Ah) 12V 8Ah UPS Battery
Mfr # CONEXT-CNB750 (12 V
Zoro # G904891749
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # CONEXT-CNB750 (12 V
- Zoro # G904891749
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc conext cnb750 (12 v, 8 ah) 12v 8ah ups battery features: ajc brand replacement compatible with a conext cnb750 (12 v ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by conext.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME 4ft iPhone Charger Cable, Apple MFi Certified USB to Lightning Cable, USB Cord for iPhoneiPad, White (DACDAIP5)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- MIGHTY MAX BATTERY 12V 18AH Battery Replaces Solar Trunk Pac ES6000 Jump Starter - 2Pack (ML18-12MP29697565)
- ZALMAN Thermal Paste (FAN-STC8)
- BATTERY CLERK AJC® Ritar RT1255H 12V 5Ah UPS Battery (AJC-D5S-M-0-132768)
- BATTERY CLERK AJC® Emerson GXT2-700RT120 12V 7Ah UPS Battery (EMERSON-GXT2-700RT120)
- BATTERY CLERK AJC Black & Decker Sweeper CS100 Lawn and Garden Replacement Battery 4.5Ah, 12V, F1 (AJC-D4.5S-V-0-177188)
- BATTERY CLERK AJC® Lithonia ELB0607 Sealed Lead Acid - AGM - VRLA Battery (ELB0607-Lithonia-6V-7Ah-SLA)
- BATTERY CLERK AJC Bright Way Group BW 12220 NB Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181425)
- BATTERY CLERK AJC McPhilben / Daybright DBL5A1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-187780)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack (ML22-12MP2110)
- Battery Clerk Sealed Lead Acid Batteries