Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Compaq T1000 (2 x 12V9Ah) 12V 9Ah UPS Battery
Mfr # AJC-D9S-B-0-115988
Zoro # G604895061
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D9S-B-0-115988
- Zoro # G604895061
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a compaq t1000 (2 x 12v9ah) ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by compaq.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERRY AMERICAS Wireless 104+4 Keys Black 128 Bit Aes En (JD-0410EU-2)
- MASTER LOCK CABLE W/PADLOCK3/8X6' (8154DPF)
- VADDIO In-Wall Enclosure For Vaddio R, 999-2225-118 (999-2225-118)
- ICOM Headset, Behind the Ear, On Ear (HS94)
- BATTERY CLERK AJC® Yuasa NPX-50 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPX-50)
- BATTERY CLERK AJC EaglePicher r CFM4.6S6 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-188544)
- BATTERY CLERK AJC Omnimed 741315 Power Lifter 2 Medical Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-189670)
- BATTERY CLERK AJC® CSB GP12170 Sealed Lead Acid - AGM - VRLA Battery (GP12170-CSB-12V-18Ah-SLA)
- BATTERY CLERK AJC® Tripp Lite AVR900U 12V 9Ah UPS Battery (AVR900U-Tripp-Lite12V-9Ah-UPS)
- BATTERY CLERK AJC® APC BACK-UPS 600 BN600 12V 8Ah UPS Battery (BACK-600-BN600-APC-12V-8Ah-UPS)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Briggs Stratton Generator 193043GS (ML22-12GEL352)
- Battery Clerk Sealed Lead Acid Batteries