Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Clary SR 12V 7Ah UPS Battery
Mfr # CLARY-SR
Zoro # G004896477
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # CLARY-SR
- Zoro # G004896477
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc clary sr 12v 7ah ups battery features: ajc brand replacement compatible with a clary sr ups battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by clary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Plastic Retro Microphone (Silver) (PDMICR42SL)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 4 Pack (ML4-6MP4858)
- SPECO TECHNOLOGIES Attenuator, Mono, 50W, SS (WAT50)
- LOWELL SwingGate Rack 12Ux24D (SR-1224)
- BATTERY CLERK AJC® Remco SLA0905 6V 4.5Ah Sealed Lead Acid Battery (REMCO-SLA0905)
- BATTERY CLERK AJC® WKA6-5F 6V 5Ah Sealed Lead Acid Battery (WKA6-5F-AJC-Battery-Brand-Werker-6V-5Ah)
- BATTERY CLERK AJC® Power-Sonic PS-1270, PS1270 12V 8Ah UPS Battery (PS-1270-F2-Power-Sonic-12V-8Ah-UPS)
- BATTERY CLERK AJC® Exide NetUPS 700 RM 6V 12Ah UPS Battery (EXIDE-NETUPS 700 RM)
- BATTERY CLERK AJC Leoch DJW6-5.0LH Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191149)
- BATTERY CLERK AJC® CooPower CP6-4.5 Sealed Lead Acid - AGM - VRLA Battery (COOPOWER-CP6-4.5)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Honda CBR300F 2015-2016 (YTX7L-BS89300)
- Battery Clerk Sealed Lead Acid Batteries