Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Chloride 1000010164 6V 7Ah Alarm Battery
Mfr # CHLORIDE POWER-1000010164
Zoro # G504911311
product price: $19.79
/ea
Sold in multiples of 2 for $39.58
$39.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # CHLORIDE POWER-1000010164
- Zoro # G504911311
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc chloride 1000010164 6v 7ah alarm battery features: ajc brand replacement compatible with a chloride 1000010164 alarm battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by chloride.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST 3V 30mAh Lithium Coin Cell Battery for Energizer ECR1025 & Eveready CR1025 (UL392428)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for APC SU2200R3X106 / 147 /152 - 10 Pack (ML7-12MP10361251276081)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 - 6 Pack (ML7-12MP63617109)
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Yellow (IT-22)
- BATTERY CLERK AJC® GS Portalac PE12V1.2F1 12V 1.2Ah Emergency Light Battery (PE12V1.2F1-GS-Portalac-12V-1.2Ah-ELB)
- BATTERY CLERK AJC® Chloride 6V4.5AH 6V 4.5Ah Alarm Battery (6V4.5AH-Chloride-6V-4.5Ah-A)
- BATTERY CLERK AJC® Universal Power 12 Volt 4.5 Ah (UB1245) 12V 4.5Ah Alarm Battery (12-Volt-4.5-Ah-UB1245Universal-Power-12)
- BATTERY CLERK AJC® GS Portalac PE6V7.2F1 6V 7Ah Emergency Light Battery (PE6V7.2F1-GS-Portalac-6V-7Ah-ELB)
- BATTERY CLERK AJC® BCI International 70000A1 6V 4Ah Medical Battery (BCI INTERNATIONAL-70000A1)
- BATTERY CLERK AJC Levo LCM 50 AMP 26AH Wheelchair Replacement Battery 26Ah, 12V, NB (AJC-D26S-J-0-196926)
- ILC Replacement for Panasonic Br1632a/van (BR1632A/VAN PANASONIC)
- Battery Clerk Specialty Rechargeable Batteries