Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Chloride 100-001-134 6V 7Ah Emergency Light Battery
Mfr # CHLORIDE POWER-100-001-134
Zoro # G604907801
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # CHLORIDE POWER-100-001-134
- Zoro # G604907801
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc chloride 100-001-134 6v 7ah emergency light battery features: ajc brand replacement compatible with a chloride 100-001-134 emergency light battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by chloride.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Polaris 170 RZR 2018 (YTX12-BS354)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Arctic Cat EXT Dlx (EFI) 1997-1998 (YTX24HL-BS30)
- AIPHONE Video Intercom Station Kit, SS (JOS-1F)
- PROPAC AM/FM RADIO W / SPEAKER (2-AAA BATTERY STYLE) (D1200)
- BATTERY CLERK AJC® Dual-Lite 12-800 12800 0120800 6V 12Ah Emergency Light Battery (DUAL-LITE-12-800 12800 0120800)
- BATTERY CLERK AJC® Philips Sure Sign VSI 6V 5Ah Medical Battery (PHILIPS-SURE SIGN VSI)
- BATTERY CLERK AJC® JohnLite 12 volt 7.0 Ah Battery 12V 7.5Ah Spotlight Battery (JohnLite-12V-7.5Ah-SB-SPLB)
- BATTERY CLERK AJC® Generac 0D4575 12V 33Ah Generator Battery (GENERAC-0D4575)
- BATTERY CLERK AJC® Silent Knight PS12120 12V 12Ah Alarm Battery (SILENT KNIGHT-PS12120)
- BATTERY CLERK AJC® ADT Brinks 12V 7Ah Alarm Battery (ADT-BRINKS)
- VICTRON ENERGY Orion-Tr Smart 24/24-17A (400W) Isolated DC-DC charger (ORI242440120)
- Battery Clerk Specialty Rechargeable Batteries