Shop All Wheelchair Accessories
Battery Clerk
AJC® Carter GP24 12V 75Ah Wheelchair Battery
Mfr # CARTER-GP24
Zoro # G504912462
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # CARTER-GP24
- Zoro # G504912462
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc carter gp24 12v 75ah wheelchair battery features: ajc brand replacement compatible with a carter gp24 wheelchair battery voltage: 12 (12 volts) capacity: 75ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 10.2 inches width: 6.71 inches height: 8.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by carter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPT SPT UC-571B Multi Speed Wand Massager; Blue (UC-571B)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-BK)
- OLD SPICE High Endurance Anti-Perspirant & Deodorant, Pure Sport, 0.5 oz Stick (00162EA)
- NEW WORLD IMPORTS 7 in. Black Comb, 1440 per Case (NWI-C7-1440)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -18" x 16" x3” (PH-74002CX)
- Battery Clerk Wheelchair Accessories