Shop All Wheelchair Accessories
Battery Clerk
AJC Bruno SRE-2750 12V 7Ah Wheelchair Battery
Mfr # AJC-D7S-J-2-159598
Zoro # G204910935
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-J-2-159598
- Zoro # G204910935
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a bruno sre-2750 wheelchair battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by bruno.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M TEGADERM Tegaderm Dressing, Transparent, Waterproof, 4 in. X 4 3/4 in., 50PK (1626W)
- BEACH MIST Beach Mist Hand & Body Lotion, 0.65 oz Tube, PK288 (623)
- BILT-RITE MASTEX HEALTH Pelvic Traction Set, 17 inch Height, 11 inch Width (10-19040)
- BAND-AID Tru-Stay Sheer Strips Adhesive Bandages, Assorted, 80/Box (111713400)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -22" x 18" x3” (PH-74005CX)
- Battery Clerk Wheelchair Accessories