Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Bruno Indoor Straight Stairlift Replacement Battery 7Ah, 12V, F1
Mfr # AJC-D7S-V-2-191793
Zoro # G908651820
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 Volts
- Capacity 7Ah
- Height 3.7 in
- Width 2.56 in
- Weight 4.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-V-2-191793
- Zoro # G908651820
- UPC # 688624323615
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.7 in |
Width | 2.56 in |
Length | 5.94 in |
Details
Voltage | 12 Volts |
Capacity | 7Ah |
Weight | 4.5 lbs |
Terminal Type - Batteries | F1 |
Chemistry | Sealed Lead Acid (AGM) |
Number of batteries required for full replacement | 2 |
Description
Features: ajc replacement compatible with bruno indoor straight stairlift battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by bruno
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Projection Lamp / Bulb DBH replacement light bulb lamp (DBH PROJECTION LAMP / BULB)
- BRIGHTSTAR Universal TV Remote Control-Programmablel for all TV Brands (br100b)
- VITEK Power Supply, Output 12VDC, VA Rating 360 (VT-1230A-D18)
- AVID Ae-08 Headphones (2AE0-8STERE-O32)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F2)
- BATTERY CLERK AJC® CyberPower RB1280 12V 9Ah UPS Battery (CYBERPOWER-RB1280)
- BATTERY CLERK AJC® Embassy 12CE7.5 T1 12V 7Ah Sealed Lead Acid Battery (EMBASSY-12CE7.5 T1)
- BATTERY CLERK AJC® Power-Sonic PS-670, PS670 6V 7Ah Emergency Light UPS Battery (PS-670-Power-Sonic-6V-7Ah-UPS)
- BATTERY CLERK AJC Sure-Lites Sure-Lites Emergency Light Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-188616)
- BATTERY CLERK AJC® Vision CP1232 CP 1232 12V 3.2Ah Sealed Lead Acid Battery (VISION-CP1232 CP 1232)
- MIGHTY MAX BATTERY 6V 1.3AH REPLACEMENT FOR 23050 PE6V1.2 PE6V1.3F1 HP1.2-6 Battery (ML1.3-6111)
- Battery Clerk Sealed Lead Acid Batteries