Shop All Wheelchair Accessories
Battery Clerk
AJC Bladez XTR Lite 250 12V 4.5Ah Wheelchair Battery
Mfr # AJC-D4.5S-N-2-132487
Zoro # G104910479
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D4.5S-N-2-132487
- Zoro # G104910479
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a bladez xtr lite 250 wheelchair battery voltage: 12 (12 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by bladez.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Fitness Walking Stick, Red, 55" (602-3000-1091)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x6", 2mL, Clear, PK1000 (Z2.0606)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Black, Medium, 32"-44", 10PK (1616)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- FIRST VOICE Wheelchair O2 Holder (MDS85181U)
- Battery Clerk Wheelchair Accessories