Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® BB HR9-6, HR96 6V 7Ah UPS Battery
Mfr # BB-HR9-6
Zoro # G404895131
product price: $22.29
/ea
Sold in multiples of 2 for $44.58
$44.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # BB-HR9-6
- Zoro # G404895131
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc bb hr9-6, hr96 6v 7ah ups battery features: ajc brand replacement compatible with a bb hr9-6 ups battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by bb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONY PlayStation 5 Slim Console Digital Edition- Marvel's Spider-Man 2 Bundle (1000039790)
- COMMSCOPE Replacement for Tessco Asp617 (ASP617)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ5)
- DURACELL 3V Lithium Coin Cell Battery BR2025, 280-205, SB-T14, 5003LC, ECR2025 (DL2025B)
- BATTERY CLERK AJC® 12V 12Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-D12S)
- BATTERY CLERK AJC® APC Back-UPS XS 1000 (BX1000) 12V 7Ah UPS Battery (APC-BACK-UPS XS 1000 (BX1000))
- BATTERY CLERK AJC® Ritar 6V 5Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-5Ah-Ritar-6V-4.5Ah-SLA)
- BATTERY CLERK AJC® PowerSonic PS-1250F2 12V 5Ah Sealed Lead Acid Battery (POWER-SONIC-PS-1250F2)
- BATTERY CLERK AJC UltraTech UT-12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139680)
- BATTERY CLERK AJC® Panasonic LC-R127R2P1, LCR127R2P1 12V 8Ah UPS Battery (PANASONIC-LC-R127R2P1 LCR127R2P1)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 2 (ML7-12MP23681130461109)
- Battery Clerk Sealed Lead Acid Batteries