Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® B&B BP5-6 T2 6V 4.5Ah Sealed Lead Acid Battery
Mfr # B&B-BP5-6 T2
Zoro # G104908285
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # B&B-BP5-6 T2
- Zoro # G104908285
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc b&b bp5-6 t2 6v 4.5ah sealed lead acid battery features: ajc brand replacement compatible with a b&b bp5-6 t2 sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by b&b.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS GLAB20A BATTERY 20 V LITHIUM ION (GLAB2020B)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- GE Ultra Hoverhd250 Antenna (37075)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Power Cell Battery + Terminal Hardware (MAX3516945)
- BATTERY CLERK AJC Ritar RT640S Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191550)
- BATTERY CLERK AJC® Tripp Lite Smart 1400 Net (12V9AH) 12V 8Ah UPS Battery (TRIPP LITE-SMART 1400 NET)
- BATTERY CLERK AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery (AJC-C5S-A-1-155313)
- BATTERY CLERK AJC® CSB HRL1234W, HRL 1234W 12V 9Ah UPS Battery (CSB-HRL1234W)
- BATTERY CLERK AJC® Leoch LP12-4.5 T2, LP 12-4.5 T2 12V 5Ah UPS Battery (LP12-4.5-T2-Leoch-12V-5Ah-UPS)
- BATTERY CLERK AJC Hubbell 12-926 Emergency Light Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-2-186941)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces LiftMaster LA-400-D Gate Opener (ML9-12102525)
- Battery Clerk Sealed Lead Acid Batteries