Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® B&B BP4-6 T1 6V 4.5Ah Sealed Lead Acid Battery
Mfr # AJC-C4.5S-S-1-155123
Zoro # G304907996
Sold in multiples of 2 for $36.38
$36.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-C4.5S-S-1-155123
- Zoro # G304907996
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a b&b bp4-6 t1 sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by b&b.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For BUELL XB12R Firebolt (04-'08) (YTX14-BS101)
- MOUNT-IT Articulating TV Wall Mount 32-65" TVs (MI-345)
- TRIPP LITE Gold Video Cable, HDMI, Flat, 3 ft., Black (P568-003-FL)
- ILB GOLD Medical Battery, Replacement For G.E, Gm-Bat Battery (GM-BAT BATTERY)
- BATTERY CLERK AJC® Toyo 6FM7 Sealed Lead Acid - AGM - VRLA Battery (TOYO-6FM7)
- BATTERY CLERK AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery (AJC-C5S-A-1-155313)
- BATTERY CLERK AJC® Power-Sonic PS-6100-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-6100-F2)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F2)
- BATTERY CLERK AJC APC BACK-UPS 6 OUTLETS 450VA 120V BN450M UPS Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-I-0-192955)
- BATTERY CLERK AJC® WKA6-5F 6V 4.5Ah Sealed Lead Acid Battery (WKA6-5F-AJC-Battery-Brand-Werker-6V-4.5)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for JL AUDIO XD800 (MAX3513282)
- Battery Clerk Sealed Lead Acid Batteries