Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC B&B BP17-12 B1 Sealed Lead Acid Replacement Battery 22Ah, 12V, NB
Mfr # AJC-D22S-B-0-173557
Zoro # G008645415
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D22S-B-0-173557
- Zoro # G008645415
- UPC # 688624003012
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with b&b bp17-12 b1 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by bb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CYCLON 08590012N0D0 (0859-0012N0D0)
- ULTRALAST Headset Battery, Sony MDR-XB950N1 Sony LIS1553, Sony LIS1553 (SY6) (HS-LIS1553)
- ILC Replacement for IEC LR6 (LR6 IEC)
- DETEX Detex: Door Prop Alarm, Surface Mount, Timer, Battery Powered, Gray (DTX-EAX-300-GRAY)
- BATTERY CLERK AJC® EnerSys NP24-12BFR 12V 26Ah Sealed Lead Acid Battery (AJC-D26S-A-1-156829)
- BATTERY CLERK AJC® Enersys DataSafe 12HX35T-FR 12V 8Ah Sealed Lead Acid Battery (ENERSYS-DATASAFE 12HX35T-FR)
- BATTERY CLERK AJC® MK Battery ES9-12, ES 9-12 12V 9Ah UPS Battery (ES9-12-MK-12V-9Ah-UPS)
- BATTERY CLERK AJC® APC Smart-UPS 2200XL 12V 18Ah UPS Battery (APC-SMARTUPS 2200XL)
- BATTERY CLERK AJC® MK MK ES4-6 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6-MK-6V-4.5Ah-SLA)
- BATTERY CLERK AJC® Leoch LP12-12 T2, LP 12-12 T2 12V 12Ah UPS Battery (LP12-12-T2-Leoch-12V-12Ah-UPS)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces PS-12180 BP17-12 LCRD1217P ES17-12 (ML18-1221186)
- Battery Clerk Sealed Lead Acid Batteries