Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Atlite 24-1001 Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1
Mfr # AJC-C4.5S-J-1-137577
Zoro # G908625968
product price: $15.99
/ea
Sold in multiples of 2 for $31.98
$31.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C4.5S-J-1-137577
- Zoro # G908625968
- UPC # 683498822936
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with atlite 24-1001 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by atlite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN REMOTE Spillproof Universal Remote Control (CR1)
- PANDUIT Mini-Com F-Type Coupler, Ivory (CMFEI)
- BROAN Motion Snsr, PIR, 120-277V AC, Wht (MS100W)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2V, PK8 (NH15BP-8)
- BATTERY CLERK AJC® Ultratech UT-1270 Sealed Lead Acid - AGM - VRLA Battery (UT-1270-Ultratech-12V-7Ah-SLA)
- BATTERY CLERK AJC® Jasco RB640 Sealed Lead Acid - AGM - VRLA Battery (AJC-C4.5S-J-1-137772)
- BATTERY CLERK AJC® APC Back-UPS CS 350, BK350, BK350i, BK350Ei 12V 8Ah UPS Battery (APC-BACK-UPS CS 350)
- BATTERY CLERK AJC® CyberPower RB1270 12V 7Ah UPS Battery (CYBERPOWER-RB1270)
- BATTERY CLERK AJC® Xtreme Power Conversion XVRT-1500 12V 9Ah UPS Battery (XTREME POWER-XVRT-1500)
- BATTERY CLERK AJC® Yuasa NPX-35 12V 9Ah Sealed Lead Acid Battery (YUASA-NPX-35)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for John Deere L130 23 HP Lawn Tractor and Mower (ML-U1-CCA652)
- Battery Clerk Sealed Lead Acid Batteries