Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Astralite EU-HD-12/24 6V 4.5Ah Emergency Light Battery
Mfr # ASTRALITE-EU-HD-12/24
Zoro # G804907076
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # ASTRALITE-EU-HD-12/24
- Zoro # G804907076
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc astralite eu-hd-12/24 6v 4.5ah emergency light battery features: ajc brand replacement compatible with a astralite eu-hd-12/24 emergency light battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by astralite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Hub, 7-Port, Industrial, 15KV ESD, Metal (U360-007-IND)
- ORING NETWORKING Industrial 2-port High Power PoE Injector (Gigabit) with -24V input (INJ-102GT-24V)
- TYCON SYSTEMS 120/240VAC, 56V 60W GigE Pasv PoE Ins (TP-POE-HP-56G-FBN)
- MIGHTY MAX BATTERY YTX12-BS Battery Replaces Piaggio Vespa GTS Super Sport 300 10-15 (YTX12-BS342)
- BATTERY CLERK AJC® GS Portalac PE12V1.2F1 12V 1.2Ah Emergency Light Battery (PE12V1.2F1-GS-Portalac-12V-1.2Ah-ELB)
- BATTERY CLERK AJC® Dual-Lite 12-800 12800 0120800 6V 12Ah Emergency Light Battery (DUAL-LITE-12-800 12800 0120800)
- BATTERY CLERK AJC® Lithonia ELB06042 6V 4.5Ah Emergency Light Battery (ELB06042-Lithonia-6V-4.5Ah-ELB)
- BATTERY CLERK AJC® Generac 0D4575 12V 33Ah Generator Battery (GENERAC-0D4575)
- BATTERY CLERK AJC® Power Source WP4.5-12 12V 5Ah Emergency Light Battery (WP4.5-12-Power-Source-12V-5Ah-ELB)
- BATTERY CLERK AJC® Sonnenschein LCR6V10BP 6V 12Ah Emergency Light Battery (SONNENSCHEIN-LCR6V10BP)
- ILC Replacement For FULLRIVER, DC16012 (DC160-12)
- Battery Clerk Specialty Rechargeable Batteries