Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Apex Battery APX12180 Sealed Lead Acid Replacement Battery 35Ah, 12V, NB
Mfr # AJC-D35S-J-0-181402
Zoro # G608647321
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D35S-J-0-181402
- Zoro # G608647321
- UPC # 740737418890
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with apex battery apx12180 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by apex battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Indoor / Outdoor Wireless Camera, White, 3PK (GA02077-US)
- MOTOROLA Leather Case (PMLN8304)
- SUNPAK SUNPAK 620-060 PHOTO VIDEO TRIPOD with 3-WAY PANHEAD EXTENDED HEIGHT: 58.32 FOLDED HEIGHT: 20.3 (620-060)
- PYLE Bluetooth Hybrid Amplifier Receiver, P3201BT (P3201BT)
- BATTERY CLERK AJC® Interstate SLA1104 12V 12Ah Sealed Lead Acid Battery (INTERSTATE-SLA1104)
- BATTERY CLERK AJC® Ritar RT1255H 12V 5Ah UPS Battery (AJC-D5S-M-0-132768)
- BATTERY CLERK AJC® Leoch DJW12-7.0 T2, DJW 12-7.0 T2 12V 8Ah UPS Battery (LEOCH-DJW12-7.0 T2)
- BATTERY CLERK AJC® Sola UPS 305 (425VA) 12V 7Ah UPS Battery (SOLA-UPS 305 (425VA))
- BATTERY CLERK AJC® 6V 4.5Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-C4.5S)
- BATTERY CLERK AJC® Tripp Lite InternetOffice 700 12V 9Ah UPS Battery (TRIPP LITE-INTERNETOFFICE 700)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F (ML8-1213335397)
- Battery Clerk Sealed Lead Acid Batteries