Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Apex Battery APX12-55 Sealed Lead Acid Replacement Battery 35Ah, 12V, NB
Mfr # AJC-D35S-J-0-181404
Zoro # G708647368
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D35S-J-0-181404
- Zoro # G708647368
- UPC # 740737418913
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with apex battery apx12-55 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by apex battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Monarch Nova-pro 100 LED Stroboscopes Battery (WX-SJT3-6)
- KELLYREST Palm Support, Black (KCS50175)
- RAYOVAC BATTERY, ALKLNE, AA, 12, SVBE (RAY81512K)
- UPG Sealed Lead Acid Battery, 12 V, 2Ah, UB1220T, ST Side Faston Tab Terminal, AGM Type (D2790)
- BATTERY CLERK AJC® Amstron AP12-35 12V 35Ah Sealed Lead Acid Battery (AMSTRON-AP12-35)
- BATTERY CLERK AJC Compaq T1000 (2 x 12V9Ah) 12V 9Ah UPS Battery (AJC-D9S-B-0-115988)
- BATTERY CLERK AJC® Power-Sonic PS-1270, PS1270 12V 8Ah UPS Battery (PS-1270-F2-Power-Sonic-12V-8Ah-UPS)
- BATTERY CLERK AJC® Tripp Lite Smart 1400 Net (12V9AH) 12V 8Ah UPS Battery (TRIPP LITE-SMART 1400 NET)
- BATTERY CLERK AJC® Parasystems PS-640 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155130)
- BATTERY CLERK AJC Duracell DURA6-1.3F Sealed Lead Acid Replacement Battery 1.3Ah, 6V, F1 (AJC-C1.3S-V-0-191177)
- MIGHTY MAX BATTERY 12 Volt 55 Ah Sealed Lead Acid AGM Battery Replaces Kinetik HC1200 (ML55-1219111)
- Battery Clerk Sealed Lead Acid Batteries