Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC APC SRT1500RMXLA UPS Battery, 14ah, 12V
Mfr # AJC-D14S-I-0-192890
Zoro # G708644565
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D14S-I-0-192890
- Zoro # G708644565
- UPC # 688624256104
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with apc srt1500rmxla ups battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by apc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer 3414224 Ultimate 9V Lithium Batteries - Pack of 12 (3414224)
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- ILC Replacement for Tadiran Tl-2200/s (TL-2200/S TADIRAN)
- ICOM Antenna, 160-174MHz, 1/2" L (FASC29V)
- BATTERY CLERK AJC® CyberPower CP 12V 5Ah UPS Battery (CP-CyberPower-12V-5Ah-UPS)
- BATTERY CLERK AJC® Sigmas SP12-7.5 12V 7Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-7.5)
- BATTERY CLERK AJC® Leoch DJW6-7.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-7.5)
- BATTERY CLERK AJC UltraTech UT-12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139680)
- BATTERY CLERK AJC® CooPower CP6-4.5 Sealed Lead Acid - AGM - VRLA Battery (COOPOWER-CP6-4.5)
- BATTERY CLERK AJC Apex Battery APX12-55 Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181404)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 3 Pack (ML4-6MP3889974130)
- Battery Clerk Sealed Lead Acid Batteries