Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC APC SMT1500RM2UC SMART-UPS UPS Battery, 9ah, 12V
Mfr # AJC-D9S-F2-I-0-192884
Zoro # G108652870
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D9S-F2-I-0-192884
- Zoro # G108652870
- UPC # 688624331887
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with apc smt1500rm2uc smart-ups ups battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by apc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- PROGRESSIVE MARKETING PRODUCTS Low-Profile Flat Portrait Mt (P4263FP)
- MIGHTY MAX BATTERY 12V 22AH Replacement Battery for Die Hard Portable Jump Starter 1150 (ML22-12363846)
- ILC Replacement for Iribarri Bt27ik Battery (BT27IK)
- BATTERY CLERK AJC® 6V 4.5Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-C4.5S)
- BATTERY CLERK AJC® Yuasa NPX-50 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPX-50)
- BATTERY CLERK AJC APC BackUPS ES 550 BE550G UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-F-0-193082)
- BATTERY CLERK AJC® Leoch LP12-7 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-159111)
- BATTERY CLERK AJC® Power Patrol SLA0905 6V 4.5Ah UPS Battery (POWER-PATROL SLA0905)
- BATTERY CLERK AJC® CSB GP6120 F2 6V 12Ah Sealed Lead Acid Battery (AJC-C12S-A-1-154557)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Encore Prowler Pro 61 SitDown/FrontCut Mower (ML-U1-CCA246)
- Battery Clerk Sealed Lead Acid Batteries