Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC SmartUPS RM PS450 6V 7Ah UPS Battery
Mfr # APC-SMARTUPS RM SERIES 1500 2U
Zoro # G204890985
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-SMARTUPS RM SERIES 1500 2U
- Zoro # G204890985
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc smartups rm ps450 6v 7ah ups battery features: ajc brand replacement compatible with a apc smartups rm ps450 ups battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Wall Mount Kit, Ash (WMK-08(AS))
- ILC Replacement for Edan Twslb-012 Battery (TWSLB-012)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery - 2 Pack (ML35-12MP256915517)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH PRIDE Victory AGM1234T Scooter Battery - 2 Pack (ML35-12MP25691)
- BATTERY CLERK AJC Power Patrol SLA1116 SLA 1116 Sealed Lead Acid Replacement Battery 22Ah, 12V, NB (AJC-D22S-B-0-175800)
- BATTERY CLERK AJC® B&B BP7.2-12 12V 7Ah Sealed Lead Acid Battery (B&B-BP7.2-12)
- BATTERY CLERK AJC® Leoch LP12-7 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-159111)
- BATTERY CLERK AJC Leoch LP6-4.5 Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191392)
- BATTERY CLERK AJC® Universal Power UB645 (D5733) 6V 4.5Ah Sealed Lead Acid Battery (UNIVERSAL POWER GROUP-UB645 (D5733))
- BATTERY CLERK AJC® Sigmas SP12-18 NB 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-18 NB)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Solar Trunk Pac ES1224, ES6000 - 2 Pack (ML22-12MP211411146120)
- Battery Clerk Sealed Lead Acid Batteries