Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC Smart-UPS 420 (SC420) 12V 7Ah UPS Battery
Mfr # APC-SMART-UPS 420 (SC420)
Zoro # G304891967
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-SMART-UPS 420 (SC420)
- Zoro # G304891967
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc smart-ups 420 (sc420) 12v 7ah ups battery features: ajc brand replacement compatible with a apc smart-ups 420 (sc420) ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 3 ft. (2196)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift Superglide - 2 Pack (ML7-12MP23681130461002)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- GENERAC WiFi Booster (7203)
- BATTERY CLERK AJC® Enercell 23-945 12V 5Ah Sealed Lead Acid Battery (ENERCELL-23-945)
- BATTERY CLERK AJC® Power-Sonic PS1290 12V 9Ah Sealed Lead Acid Battery (POWER-SONIC-PS1290)
- BATTERY CLERK AJC® Panasonic LC-R127R2PG1 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-R127R2PG1)
- BATTERY CLERK AJC Werker WKA6-12F Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-191689)
- BATTERY CLERK AJC® Power-Sonic PS-1270, PS1270 12V 8Ah UPS Battery (PS-1270-F2-Power-Sonic-12V-8Ah-UPS)
- BATTERY CLERK AJC® CSB GP12120F2, GP 12120 F2 12V 12Ah UPS Battery (GP12120F2-CSB-12V-12Ah-UPS)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC1234W - 4 Pack (ML9-12MP49151129899)
- Battery Clerk Sealed Lead Acid Batteries