Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC Smart-UPS 3000 Rack Mount 2U 208V SUA3000RMT2U 12V 5Ah UPS Battery
Mfr # Smart-3000 Rack Mount 2U 208VSUA3000RMT
Zoro # G204891135
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # Smart-3000 Rack Mount 2U 208VSUA3000RMT
- Zoro # G204891135
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc smart-ups 3000 rack mount 2u 208v sua3000rmt2u 12v 5ah ups battery features: ajc brand replacement compatible with a apc smart-ups 3000 rack mount 2u 208v (sua3000rmt2u) ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Z5120 Digital Camera Contractor Battery (Z5120 DIGITAL CAMERA CONTRACTOR BATTERY KODAK)
- ILC Replacement for Honeywell S-l-0526-e Battery (S-L-0526-E)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- GIGASTONE Prime Series 32GB microSD Card with Adapter (GS-2IN1600X32GB-R)
- BATTERY CLERK AJC® Sola S4K2U1000C 12V 5Ah UPS Battery (SOLA-S4K2U1000C)
- BATTERY CLERK AJC APC BACK-UPS 6 OUTLETS 450VA 120V BN450M UPS Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-I-0-192955)
- BATTERY CLERK AJC® MK MK ES4-6 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6-MK-6V-4.5Ah-SLA)
- BATTERY CLERK AJC Power Var PS12260 Sealed Lead Acid Replacement Battery 26Ah, 12V, NB (AJC-D26S-A-0-170225)
- BATTERY CLERK AJC® Panasonic 12V 28Ah 12V 26Ah Sealed Lead Acid Battery (12V-28Ah-Panasonic-12V-26Ah-SLA)
- BATTERY CLERK AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery (YUASA-NPW45-12)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for APC BR1500G (ML7-1219111731)
- Battery Clerk Sealed Lead Acid Batteries