Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC Smart-UPS 24V Rack Mount XL 2U (SU24RMXLBP2U) 12V 7Ah UPS Battery
Mfr # Smart-24V Rack Mount XL 2U-SU24RMXLBP2U
Zoro # G504890005
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # Smart-24V Rack Mount XL 2U-SU24RMXLBP2U
- Zoro # G504890005
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc smart-ups 24v rack mount xl 2u (su24rmxlbp2u) 12v 7ah ups battery features: ajc brand replacement compatible with a apc smart-ups 24v rack mount xl 2u (su24rmxlbp2u) ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for CSB CP640 (ML4-6931)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- FALCON SAFETY Falcon® Dust-Off XL Compressed Gas Duster, DPSXL, 10 Oz., Ozone-Safe (DPSXL)
- DURACELL Coin Cell, 2450, Lithium, 3V, Voltage: 3 (DL2450BPK)
- BATTERY CLERK AJC® FIAMM FG22703 Sealed Lead Acid - AGM - VRLA Battery (AJC-D26S-J-1-140030)
- BATTERY CLERK AJC® Jasco RB670 Sealed Lead Acid - AGM - VRLA Battery (AJC-C7S-J-1-138012)
- BATTERY CLERK AJC® Sola UPS 305 (425VA) 12V 7Ah UPS Battery (SOLA-UPS 305 (425VA))
- BATTERY CLERK AJC® Sola S4K2U1000C 12V 5Ah UPS Battery (SOLA-S4K2U1000C)
- BATTERY CLERK AJC® Injusa Battery 12V 7.2AH 12V 7.5Ah Scooter Battery (Battery-12V-7.2AH-Injusa-12V-7.5Ah-SCB)
- BATTERY CLERK AJC® Fiamm 12FGH36, 12 FGH 36 12V 9Ah UPS Battery (FIAMM-12FGH36)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for OSCO SG Wishbone Arm Barrier Gate - 10PK (MAX3977169)
- Battery Clerk Sealed Lead Acid Batteries