Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC KIN-1000AP 12V 7Ah UPS Battery
Mfr # APC-KIN-1000AP
Zoro # G904890018
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # APC-KIN-1000AP
- Zoro # G904890018
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc kin-1000ap 12v 7ah ups battery features: ajc brand replacement compatible with a apc kin-1000ap ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for AM SCOOTER WHEELCHAIRS ALL MODELS (ML35-12463)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 7AH NEW backup (ML7-61211)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 6ft (85)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- BATTERY CLERK AJC Emergi-Lite M1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-A-1-118862)
- BATTERY CLERK AJC® CyberPower CP 12V 5Ah UPS Battery (CP-CyberPower-12V-5Ah-UPS)
- BATTERY CLERK AJC Parasystems PE6-4 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-C-0-155228)
- BATTERY CLERK AJC Power Patrol SLA1116 SLA 1116 Sealed Lead Acid Replacement Battery 22Ah, 12V, NB (AJC-D22S-B-0-175800)
- BATTERY CLERK AJC Vector System 450 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144300)
- BATTERY CLERK AJC® Power-Sonic PS6100F1 6V 12Ah Sealed Lead Acid Battery (POWER-SONIC-PS6100F1)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Neuton Mowers CE5 (MAX3983464)
- Battery Clerk Sealed Lead Acid Batteries