Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC APC BE650G UPS Replacement Battery 9Ah, 12V, F2
Mfr # AJC-D9S-F2-J-0-193285
Zoro # G308653127
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D9S-F2-J-0-193285
- Zoro # G308653127
- UPC # 688624333560
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with apc be650g ups battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by apc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH K120 USB Keyboard, 920002478 (920-002478)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Scooter Wheelchair (ML100-12GEL1)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Edwards 1799-108WL Direct Replacement Battery (ML4-671)
- CETIS Standard Desk Phone, Black (2510D NOMW (BK))
- BATTERY CLERK AJC® Embassy 12CE7.5 T1 12V 7Ah Sealed Lead Acid Battery (EMBASSY-12CE7.5 T1)
- BATTERY CLERK AJC® Deka 8G30H 12V 100Ah Sealed Lead Acid Battery (DEKA-8G30H)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F1)
- BATTERY CLERK AJC® Leoch DJW6-7.0 Sealed Lead Acid - AGM - VRLA Battery (DJW6-7.0-Leoch-6V-7Ah-SLA)
- BATTERY CLERK AJC® Leoch LP12-7 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-159111)
- BATTERY CLERK AJC® Sola S4K2U1000 12V 8Ah UPS Battery (SOLA-S4K2U1000)
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces Yuasa YUAM72H4A With 12V 2Amp Charger (MAX3871082)
- Battery Clerk Sealed Lead Acid Batteries