Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC BackUPS ES Series BE350G (APC ES 350) 12V 3.2Ah UPS Battery
Mfr # APC-BACKUPS ES SERIES BE350G (APC ES 35
Zoro # G704890768
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # APC-BACKUPS ES SERIES BE350G (APC ES 35
- Zoro # G704890768
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc backups es series be350g (apc es 350) 12v 3.2ah ups battery features: ajc brand replacement compatible with a apc backups es series be350g (apc es 350) ups battery voltage: 12 (12 volts) capacity: 3.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.3 inches width: 2.61 inches height: 2.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-vbd-122-sw1 (RAM-VBD-122-SW1 RAM MOUNTS)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. - 85 in. Up to 120 lbs (SAL)
- EREPLACEMENTS Ac Adapt F/ Toughbook (CF-AA1623AM-ER)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 48V 20W Out (POE-SPLT-4848G-P)
- BATTERY CLERK AJC® APC Back-UPS 750 BE750G 12V 7Ah UPS Battery (Back-750-BE750G-APC-12V-7Ah-UPS)
- BATTERY CLERK AJC® Eaton Powerware 5115 1000 12V 7Ah UPS Battery (EATON-POWERWARE 5115 1000)
- BATTERY CLERK AJC Duracell DURA12-1.3F Sealed Lead Acid Replacement Battery 1.3Ah, 12V, F1 (AJC-D1.3S-V-0-191159)
- BATTERY CLERK AJC® Ritar 6V 4Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4Ah-Ritar-6V-4.5Ah-SLA)
- BATTERY CLERK AJC® Yuasa NP2.8-12 12V 3.2Ah Sealed Lead Acid Battery (YUASA-NP2.8-12)
- BATTERY CLERK AJC Lithonia ELB1228 Emergency Light Replacement Battery 35Ah, 12V, NB (AJC-D35S-A-0-170063)
- ILC Replacement for PROTECTION 1 BT104N SECURITY 5AH AGM WITH F1 TERMINALS BATTERY (BT104N SECURITY 5AH AGM WITH F1 TERMINALS BATTERY)
- Battery Clerk Sealed Lead Acid Batteries