Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC Back-UPS ES 550 8 Outlet 550VA, BE550R 12V 8Ah UPS Battery
Mfr # APC-BACK-UPS ES 550 8 OUTLET 550VA
Zoro # G804889716
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-BACK-UPS ES 550 8 OUTLET 550VA
- Zoro # G804889716
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc back-ups es 550 8 outlet 550va, be550r 12v 8ah ups battery features: ajc brand replacement compatible with a apc back-ups es 550 8 outlet 550va ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA DTR550 Digital Radio Replacement Antenna (8505241U06)
- ILC Replacement for Trimble Juno ST (JUNO ST TRIMBLE)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12959)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK4 (NH15BP-4)
- BATTERY CLERK AJC Sunnyway SW1280 Sealed Lead Acid Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-V-0-191639)
- BATTERY CLERK AJC® APC 200 - 1 battery version 12V 8Ah UPS Battery (APC-200)
- BATTERY CLERK AJC Duracell DURG12-60CUS Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191181)
- BATTERY CLERK AJC® APC Back-UPS 750 BE750G 12V 7Ah UPS Battery (Back-750-BE750G-APC-12V-7Ah-UPS)
- BATTERY CLERK AJC UPG UB1280 Sealed Lead Acid Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-R-0-183025)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F2)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces Sigmas SP12-35 - 2 Pack (ML35-12MP256915516193)
- Battery Clerk Sealed Lead Acid Batteries