Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC Back-UPS ES 500 VA USB Support 12V 5Ah UPS Battery
Mfr # 500-VA-USB-Support-APC-12V-5Ah-UPS
Zoro # G904891923
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # 500-VA-USB-Support-APC-12V-5Ah-UPS
- Zoro # G904891923
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc back-ups es 500 va usb support 12v 5ah ups battery features: ajc brand replacement compatible with a apc 500 va usb support ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB25 M/F Serial Cable 25C Straight- 6Ft (180206)
- KENWOOD Noise Reducing Headset, Over the Head (KHS-10D-OH)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 33ah PS33-12D (ML35-12647)
- TRIPP LITE High-Speed Usb Serial Adapter (USA-19HS)
- BATTERY CLERK AJC® APC BackUPS XS1500 (BX1500) 12V 7Ah UPS Battery (APC-BACKUPS XS1500 (BX1500))
- BATTERY CLERK AJC® Yuasa NPH5-12 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPH5-12)
- BATTERY CLERK AJC Vision CP12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139708)
- BATTERY CLERK AJC® B&B BP5-6 T2 6V 4.5Ah Sealed Lead Acid Battery (B&B-BP5-6 T2)
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- BATTERY CLERK AJC® Sigmas SP6-4.5 Sealed Lead Acid - AGM - VRLA Battery (AJC-C4.5S-J-1-137590)
- BATTERY CLERK AJC® B&B HR9-12 12V 8Ah UPS Battery (HR9-12-B&B-12V-8Ah-UPS)
- Battery Clerk Sealed Lead Acid Batteries