Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC Back-UPS CS BK500EI 12V 9Ah UPS Battery
Mfr # APC-BACK-UPS BACK-UPS BK500EI
Zoro # G504890876
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-BACK-UPS BACK-UPS BK500EI
- Zoro # G504890876
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc back-ups cs bk500ei 12v 9ah ups battery features: ajc brand replacement compatible with a apc bk500ei ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERMICRO X12Spa-Tf - Motherboard - Extended Atx - Lga4189 Socket - (MBD-X12SPA-TF-O)
- KILLER TOOLS & EQUIPMENT Pro-Tec Surge Suppressor (KILART40)
- NITE IZE Plus Dash Kit (STOMSDK-01-R8)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replaces Honda CB1100 KTM AdventureYamaha VMAX (YTZ14SGEL171)
- BATTERY CLERK AJC® Parasystems PS-640F 6V 4.5Ah Sealed Lead Acid Battery (PS-640F-Parasystems-6V-4.5Ah-SLA)
- BATTERY CLERK AJC® Sigmas SP12-9HR, SP 12-9HR 12V 9Ah Emergency Light UPS Battery (SP12-9HR-Sigmas-12V-9Ah-UPS)
- BATTERY CLERK AJC Dual-Lite 120793 Emergency Light Replacement Battery 5Ah, 6V, F1 (AJC-C5S-J-0-187105)
- BATTERY CLERK AJC® Power-Sonic PS6100F1 6V 12Ah Sealed Lead Acid Battery (POWER-SONIC-PS6100F1)
- BATTERY CLERK AJC® APC Back-UPS RS 900 (BR900) 12V 7Ah UPS Battery (APC-BACK-UPS RS 900 (BR900))
- BATTERY CLERK AJC® Interstate 12V 9Ah 12V 9Ah Sealed Lead Acid Battery (AJC-D9S-C-0-161144)
- MIGHTY MAX BATTERY YTX7A-BS GEL Battery for Gas Gy6 Scooter Moped 50CC 125CC (YTX7A-BSGEL144)
- Battery Clerk Sealed Lead Acid Batteries