Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC BACK-UPS 750 BE750G 12V 8Ah UPS Battery
Mfr # AJC-D8S-P-0-135308
Zoro # G704890294
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D8S-P-0-135308
- Zoro # G704890294
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a apc back-ups 750 be750g ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Junction Box, Fits Dome Camaras, 1-55/64"H (VT-TJB03A)
- MONOPRICE Stereo Plug/2 Rca Jack Cable, Black, 6" (666)
- DANTONA Solar Light Battery, LIFE-PK-3 (LIFE-PK-3)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Jump n Carry JNC660 JNCAIR JNC 660 JNC4000 (ML18-1221125)
- BATTERY CLERK AJC EnerSys NP7-6FRA 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155521)
- BATTERY CLERK AJC Sola SDU500 UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-I-0-182224)
- BATTERY CLERK AJC® Toyo 6FM7 Sealed Lead Acid - AGM - VRLA Battery (TOYO-6FM7)
- BATTERY CLERK AJC® Enduring 6GFM75 6-GFM-75 12V 75Ah Sealed Lead Acid Battery (ENDURING-6GFM75 6-GFM-75)
- BATTERY CLERK AJC® C&D Dynasty LS12-100 12V 100Ah Sealed Lead Acid Battery (C&D DYNASTY-LS12-100)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F1)
- MIGHTY MAX BATTERY Panasonic LC-R121R3P Black Medium 12V 1.3Ah VRLA Battery Replacement (ML1.3-1221111111111111111)
- Battery Clerk Sealed Lead Acid Batteries