Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC BACK UPS 650 6V 12Ah UPS Battery
Mfr # APC-BACK UPS 650
Zoro # G304890861
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # APC-BACK UPS 650
- Zoro # G304890861
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc back ups 650 6v 12ah ups battery features: ajc brand replacement compatible with a apc back ups 650 ups battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Cable, 1/8" L x 1" W (OPC1156)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4.5Ah, Faston (5EFF2)
- ENERGIZER Battery, 1CR2, 3V (EL1CR2BP)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- BATTERY CLERK AJC BB BP5-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-191070)
- BATTERY CLERK AJC® Eagle Picher HE-6V12.7FR 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-HE-6V12.7FR)
- BATTERY CLERK AJC® Ultratech UT-1270 Sealed Lead Acid - AGM - VRLA Battery (UT-1270-Ultratech-12V-7Ah-SLA)
- BATTERY CLERK AJC® Eagle Picher CF-6V12 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-CF-6V12)
- BATTERY CLERK AJC® Sola SDU 850, SDU 850-5 12V 9Ah UPS Battery (SDU-850-Sola12V-9Ah)
- BATTERY CLERK AJC® Lithonia ELM2 SLA 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-ELM2 SLA)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Sevylor Minn Kota Marine (ML35-12GEL434)
- Battery Clerk Sealed Lead Acid Batteries