Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC BACK-UPS 600 BN600 12V 8Ah UPS Battery
Mfr # BACK-600-BN600-APC-12V-8Ah-UPS
Zoro # G304890465
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # BACK-600-BN600-APC-12V-8Ah-UPS
- Zoro # G304890465
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc back-ups 600 bn600 12v 8ah ups battery features: ajc brand replacement compatible with a apc back-ups 600 bn600 ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Cal, RJ45 Cisco serial Rollover, 6ft (U209-006-RJ45-X)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- D&D SECURITY TV Remote Control Security Device, 5PK (SR9053-5)
- INVID TECH NVR, 32 IP Camera Inputs, 17-13/32" W (VN1A-32X16)
- BATTERY CLERK AJC® Eaton Powerware 5115 1000 12V 7Ah UPS Battery (EATON-POWERWARE 5115 1000)
- BATTERY CLERK AJC® CyberPower RB1280X2B 12V 9Ah UPS Battery (CYBERPOWER-RB1280X2B)
- BATTERY CLERK AJC® GS Portalac PE6V7 F1 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155526)
- BATTERY CLERK AJC® B&B HR1234W 12V 7Ah Sealed Lead Acid Battery (B&B-HR1234W)
- BATTERY CLERK AJC® APC BACK-UPS 900 RS900 12V 8Ah UPS Battery (APC-BACK-UPS 900 RS900)
- BATTERY CLERK AJC® Lithonia ELM2 SLA 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-ELM2 SLA)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH IBM UPS OP700i, UPS OP700AVR UPS Battery (ML12-6F263)
- Battery Clerk Sealed Lead Acid Batteries