Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC 200 - 1 battery version 12V 8Ah UPS Battery
Mfr # APC-200
Zoro # G904890438
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # APC-200
- Zoro # G904890438
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc 200 - 1 battery version 12v 8ah ups battery features: ajc brand replacement compatible with a apc 200 - 1 battery version ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Unitech 1400-900033g Battery (1400-900033G BATTERY UNITECH)
- MIGHTY MAX BATTERY 14.4V Battery for iRobot Roomba FloorVac 400 418 Series (MAX3471769)
- ILC Replacement for Flow Rite Hand Pump FOR Trojan Hydrolink Battery Watering System (HAND PUMP FOR TROJAN HYDROLINK BATTERY WATERING S)
- CTA DIGITAL Security Kiosk Stand, Large Tablets (PAD-UATP)
- BATTERY CLERK AJC® Power-Sonic PS-12350 PS12350 12V 35Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12350 PS12350)
- BATTERY CLERK AJC APC ES350 12V 3.2Ah UPS Battery (AJC-D3.4S-F-0-120314)
- BATTERY CLERK AJC® Energizer ER-HT400 Home Theater 6V 4.5Ah UPS Battery (ENERGIZER-ER-HT400 HOME THEATER)
- BATTERY CLERK AJC® Portalac PE6V7.2 6V 7Ah UPS Battery (PE6V7.2-Portalac-6V-7Ah-UPS)
- BATTERY CLERK AJC® Tripp Lite InternetOffice 700 12V 9Ah UPS Battery (TRIPP LITE-INTERNETOFFICE 700)
- BATTERY CLERK AJC Mighty Max ML8-12 Sealed Lead Acid Replacement Battery 8Ah, 12V, F1 (AJC-D8S-V-0-191433)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- Battery Clerk Sealed Lead Acid Batteries