Shop All Wheelchair Accessories
Battery Clerk
AJC® Amav Enterprise Power Rider MBAT12A Battery 6V 12Ah Wheelchair Battery
Mfr # AMAV ENTERPRISE-POWER RIDER MBAT12A
Zoro # G104912923
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AMAV ENTERPRISE-POWER RIDER MBAT12A
- Zoro # G104912923
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc amav enterprise power rider mbat12a battery 6v 12ah wheelchair battery features: ajc brand replacement compatible with a amav enterprise power rider mbat12a battery wheelchair battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by amav enterprise.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 26mm Mirror with Handle #6 (A2Z-ZR634)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (21152 BL)
- LIFE+GEAR First Aid Survival Kit, Waterproof, 130 Pcs., 130 pcs. (41-3820)
- AEROPROBE Splinter Probes 1.4"X100 (ASP100)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- REFUAH Blue Streak Wheelchair with Flip Back Desk Arms and Elevating Leg Rests (RE1781)
- Battery Clerk Wheelchair Accessories