Shop All Wheelchair Accessories
Battery Clerk
AJC® Amav Enterprise Power Rider 9539 6V 12Ah Wheelchair Battery
Mfr # AMAV ENTERPRISE-POWER RIDER 9539
Zoro # G504912615
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AMAV ENTERPRISE-POWER RIDER 9539
- Zoro # G504912615
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc amav enterprise power rider 9539 6v 12ah wheelchair battery features: ajc brand replacement compatible with a amav enterprise power rider 9539 wheelchair battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by amav enterprise.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Oral Thermometer With Lcd Display For Accurate Temperatures (70801)
- MEDI-FIRST Bulk Emergency Medical Kit, Cordura (73901)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Antibiotic Ointment, 0.9g, PK20 (FAE-7040)
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- PROHEAL Gel Wedge Wheelchair Seat Cushion -16"x16"x3"-1.5" (PH-76149G)
- Battery Clerk Wheelchair Accessories