Shop All Disposable Specialty Batteries
Battery Clerk
AJC Altronix SMP7PMCTXPD8 Alarm Replacement Battery 7Ah, 12V, F1
Mfr # AJC-D7S-J-2-186418
Zoro # G908651639
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.56 in
- Battery Chemistry Sealed Lead Acid (AGM)
- Battery Capacity 7Ah
- Length 5.94 in
- Terminal Type - Batteries F1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-J-2-186418
- Zoro # G908651639
- UPC # 688624320508
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Dimensions
Width | 2.56 in |
Length | 5.94 in |
Height | 3.7 in |
Details
Battery Chemistry | Sealed Lead Acid (AGM) |
Battery Capacity | 7Ah |
Terminal Type - Batteries | F1 |
Voltage | 12 Volts |
Number of Cells - Battery | 2 |
Description
Features: ajc replacement compatible with altronix smp7pmctxpd8 alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by altronix
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cisco Serial Console Cable, RJ45, DB9F, 6ft (P430-006)
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 6 PK (OPT1500B6)
- DANTONA Solar Light Battery, LIFE-PK-1 (LIFE-PK-1)
- FIRESTIK Firestik AMFM3-B 3 ft. -92Cm Am-Fm Receive Antennaenna - Black (AMFM3-B)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- BATTERY CLERK AJC Altronix AL6246C Alarm Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-186159)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- DURACELL Specialty High-Power Lithium Batteries, 123, 3 V, PK6 (5008630)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8PANAX24)
- FEDCO BATTERIES FedCo Batteries Compatible with Ultralife U10018 C Size Lithium Cell with PTC - 4800mAh (U10018)
- ILC Replacement for Mettler 64085431 (64085431 METTLER)
- Battery Clerk Disposable Specialty Batteries