Shop All Disposable Specialty Batteries
Battery Clerk
AJC Altronix AL6246C Alarm Replacement Battery 7Ah, 12V, F1
Mfr # AJC-D7S-J-0-186159
Zoro # G408651672
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type - Batteries F1
- Length 5.94 in
- Height 3.7 in
- Battery Chemistry Sealed Lead Acid (AGM)
- Width 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-J-0-186159
- Zoro # G408651672
- UPC # 688624318857
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Dimensions
Length | 5.94 in |
Height | 3.7 in |
Width | 2.56 in |
Details
Terminal Type - Batteries | F1 |
Battery Chemistry | Sealed Lead Acid (AGM) |
Battery Capacity | 7Ah |
Voltage | 12 Volts |
Description
Features: ajc replacement compatible with altronix al6246c alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by altronix
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Lc-r127r2p (LC-R127R2P PANASONIC)
- UPGRADE Monitor & Laptop Height-Adjustable Steel Desktop Stand, Black (UP3190290)
- SQUARE D Br Sqdqo 2-1P 20/20A 3/4 (QO2020CP)
- MONOPRICE High Speed HDMI Cable, 35 ft.Generic (15645)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-45)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8PANAX12)
- DURACELL Battery, Size 123, Lithium, 3V, PK2 (DL123)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-9600)
- ULTRALAST Cell Phone Battery, Motorola Iridium 9505A (CEL-IRD9505)
- Battery Clerk Disposable Specialty Batteries