Shop All Disposable Specialty Batteries
Battery Clerk
AJC Altronix AL602ULADA Alarm Replacement Battery 12Ah, 12V, F2
Mfr # AJC-D12S-J-2-186155
Zoro # G308627180
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D12S-J-2-186155
- Zoro # G308627180
- UPC # 688624253493
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Description
Features: ajc replacement compatible with altronix al602ulada alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by altronix
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Rechargeable Battery, Alkaline (90341)
- DELL Wired Keyboard and Mouse - KM300C (DELL-KM300C-US)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 3ft (P566-003)
- ILC Replacement for GPI 902004-02 (902004-02 GPI)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- BATTERY CLERK AJC Altronix AL6246C Alarm Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-186159)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- EXELL BATTERY A24PX 3V Alkaline Battery V24PX RPX24 532 PX24 EPX24 2LR50 (A24PX)
- PYRAMID Lithium Battery, 3.6Volt, C-Size, 5/pk (42224-5)
- ILC Replacement For DANTONA, COMP43R SAFT (COMP-4-3R SAFT)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-401)
- Battery Clerk Disposable Specialty Batteries