Shop All Disposable Specialty Batteries
Battery Clerk
AJC Altronix AL300ULXPD16CB Alarm Replacement Battery 12Ah, 12V, F2
Mfr # AJC-D12S-J-2-186115
Zoro # G908627238
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D12S-J-2-186115
- Zoro # G908627238
- UPC # 688624253332
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Description
Features: ajc replacement compatible with altronix al300ulxpd16cb alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by altronix
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pedometer, Sleep Monitor Wrist Watch, PAST44SL (PAST44SL)
- UPG Sealed Lead Acid Battery, 6 V, 7Ah, UB670, F1 Faston Tab Terminal, AGM Type (D5734)
- TRIPP LITE USB 2.0 Cable, A/B Repeater, M/M, 25" (U042-025)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 - 4 Pack (ML22-12GELMP4611)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- BATTERY CLERK AJC Altronix AL6246C Alarm Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-186159)
- ULTRALAST Replacement Battery for AT&T E1937B Cordless Phone (BATT-27910)
- TYCON SYSTEMS Battery, Non-Spillable, 12V 52AH AGM, SLA (TPBAT12-52)
- SAFT Lithium Batteries 3.6V AA, PK2 (37-66)
- DANTONA Battery 7.2 Volt Nickel Metal Hydride Dantona Emergency Lighting Battery (CUSTOM-228)
- Battery Clerk Disposable Specialty Batteries