Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Altronix AL1012ULX 12V 12Ah Alarm Battery
Mfr # ALTRONIX-AL1012ULX
Zoro # G204911482
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # ALTRONIX-AL1012ULX
- Zoro # G204911482
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc altronix al1012ulx 12v 12ah alarm battery features: ajc brand replacement compatible with a altronix al1012ulx alarm battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by altronix.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Ritar RT670 RT 670 6V 7Ah Sealed Lead Acid Battery (RITAR-RT670 RT 670)
- ZORO SELECT Coin Cell, 2025, Lithium, 3V (2CUR8)
- TRIPP LITE Ultra-Slim Portable USB 3.0 SuperSpeed Hub, 4 Ports, Black (U360-004-SLIM)
- TRIPLETT Camera Tester, 7-1/2" H, TFT Color Display (CamView IP Pro-D)
- BATTERY CLERK AJC® Lithonia ELSQ 6V 4.5Ah Emergency Light Battery (LITHONIA-ELSQ)
- BATTERY CLERK AJC® Philips Sure Sign VSI 6V 5Ah Medical Battery (PHILIPS-SURE SIGN VSI)
- BATTERY CLERK AJC® Interstate Power Patrol SEC1055 12V 5Ah Emergency Light Battery (INTERSTATE-POWER PATROL SEC1055)
- BATTERY CLERK AJC® Prescolite E56060 6V 4.5Ah Emergency Light Battery (PRESCOLITE-E56060)
- BATTERY CLERK AJC® Trio Lighting TL930007 6V 4.5Ah Emergency Light Battery (TRIO LIGHTING-TL930007)
- BATTERY CLERK AJC® Dual-Lite EZ-2-V 6V 4.5Ah Emergency Light Battery (DUAL-LITE-EZ-2-V)
- ILC Replacement for Medcare Products Medcare Retrofit Battery (MEDCARE RETROFIT BATTERY MEDCARE PRODUCTS)
- Battery Clerk Specialty Rechargeable Batteries