Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Allied Healthcare Products G180 Suction Unit 12V 4.5Ah Medical Battery
Mfr # G180 Suction Unit-12V-4.5Ah
Zoro # G604908372
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # G180 Suction Unit-12V-4.5Ah
- Zoro # G604908372
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc allied healthcare products g180 suction unit 12v 4.5ah medical battery features: ajc brand replacement compatible with a allied healthcare products g180 suction unit medical battery voltage: 12 (12 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by allied healthcare products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon D800 (D800 NIKON)
- ILC Replacement for Compactlogix 1769-l32e Battery (1769-L32E BATTERY COMPACTLOGIX)
- ILC Replacement for R&D Batteries 6065 Battery (6065 BATTERY R&D BATTERIES)
- ILC Replacement for Spykee Erector Wi-fi Robot (ERECTOR WI-FI ROBOT SPYKEE)
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- BATTERY CLERK AJC Drive Medical Daytona 4 GT S45001GT S45002GT Wheelchair Battery, 22ah, 12V (AJC-D22S-I-0-137060)
- BATTERY CLERK AJC® Lithonia ELB1224B (Battery) 6V 12Ah Emergency Light Battery (ELB1224B-Battery-Lithonia-6V-12Ah-ELB)
- BATTERY CLERK AJC® GS Portalac PE6V7.2F1 6V 7Ah Emergency Light Battery (PE6V7.2F1-GS-Portalac-6V-7Ah-ELB)
- BATTERY CLERK AJC® Chloride 100-001-134 6V 7Ah Emergency Light Battery (CHLORIDE POWER-100-001-134)
- BATTERY CLERK AJC® JohnLite 12 volt 7.0 Ah Battery 12V 7.5Ah Spotlight Battery (JohnLite-12V-7.5Ah-SB-SPLB)
- ILC Replacement for Fujifilm Finepix Sl300 (FINEPIX SL300 FUJIFILM)
- Battery Clerk Specialty Rechargeable Batteries